Mastercut Tool
U .3680x1-1/4x.3680x3 2FL 118° 4 Facet Point Stub Drill
Mfr # 603-196
Zoro # G300593353
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Imperial
- Finish Uncoated
- Point Angle 118°
- Number of Flutes 2
- Dimension Imperial
Explore More Products
- MASTERCUT TOOL 4.1x17x4.1x55 2FL 118° 4 Facet Point Stub Drill 703-024
- MASTERCUT TOOL P .3230x1-1/4x.3230x3 2FL 118° 4 Facet Point Stub Drill 603-180
- MASTERCUT TOOL J .2770x1x.2770x2-1/2 2FL 118° 4 Facet Point Stub Drill, PowerA 603-162-1
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm 0765834
- WALTER SURFACE TECHNOLOGIES 7/16" Dia. High Speed Steel Stub Drill Bit 135 Deg 01H028
- EAGLE TAPTEK CUTTING TOOLS 31/64 COBALT STUB DRILL 135 SPLIT POINT USA SC400-031-D
- NACHI Aqua REVO Drill Stub - 15.3mm 0771688
- DRILL AMERICA 1/8" Cobalt Heavy Duty Split Point Stub Drill Bit D/ASTCO1/8
- DRILL AMERICA 47/64" Cobalt Heavy Duty Split Point Stub Drill Bit D/ASTCO47/64
- DRILL AMERICA #19 Cobalt Heavy Duty Split Point Stub Drill Bit D/ASTCO19
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 78592
- Mastercut Tool Drill Bits