Skip to Main Content
customer-service Help

U .3680x2-3/4x.3680x4-1/4 3FL 130° High Performance Point Drill

Mastercut Tool Corp. U .3680x2-3/4x.3680x4-1/4 3FL 130° High Performance Point Drill 601-658
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$66.72
  • Finish: Uncoated
  • Number of Flutes: 3
  • Point Angle: 130°
See full product details
Orders over $75 ship free.
Total: $66.72

Mastercut Tool Corp. #601-658 Specifications

  • Finish: Uncoated
  • Number of Flutes: 3
  • Point Angle: 130°
  • Dimension: Imperial
  • System of Measurement: Imperial
  • End Face: Drill Point
  • Single End Double End: Single End
  • OD (Decimal): 0.368
  • LOC (Decimal): 2.75
  • SHK (Decimal): 0.368
  • OAL (Decimal): 4.25
  • OD (Metric): 9.347
  • LOC (Metric): 69.85
  • SHK (Metric): 9.347
  • OAL (Metric): 107.95
  • OD (Fractional): .3680
  • LOC (Fractional): 2-3/4
  • SHK (Fractional): .3680
  • OAL (Fractional): 4-1/4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

U .3680x2-3/4x.3680x4-1/4 3FL 130° High Performance Point Drill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #601-658