2 in Finished Bore with Keyway and 1 Set Screw 1 Groove 14.16 in OD

  • Mfr # AM144-1 KW

  • Zoro # G315715160


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Fits Shaft Dia.
2 in
Pulley Material
Cast Iron
Pulley Outside Dia.
14.16 in
Pulley Bore Type
Finished Bore with Keyway and 1 Set Screw
Width (mm)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM144-1 KW
Zoro #
G315715160
UPC #
806372022936
Country of Origin
China

Dimensions

Fits Shaft Dia.
2 in
Pulley Outside Dia.
14.16 in
Width (mm)
1.75 in
Pulley Bore Dia.
1.00 in

Details

Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore with Keyway and 1 Set Screw
Number of Grooves
1
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Set Screw Included
5/16-18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.