This item is Discontinued.

Matteo Lighting Nagashi Pendant (C67603CHWH 305UQ94) C67603CHWH

Nagashi Pendant (C67603CHWH 305UQ94) (Discontinued)

  • Mfr # C67603CHWH
  • Zoro # G202615511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C67603CHWH
Zoro #
G202615511
UPC #
754495929291
Country of Origin
China

Description

Inspired by the floating lantern festival in Japan, the Nagashi Pendant from Matteo Lighting is intended to be as clean and simple as possible. Two thin lines sharply angle into a soft border, forming an open box-like frame. A drum-shaped fabric shade floats within the border, hovering over a matching ring that connects to the thin frame. Two bulbs lay within the shade, emitting a clean and inviting glow into the space. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design.
*LIGHTBULBS NOT INCLUDED Material: Stainless Steel
  • Shade Material: White Fabric
  • 18 in Option: Two 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included)#||#24 in Option: Three 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included)
  • 18 in Option Canopy: Diameter 4.75"
  • 18 in Option Fixture: Height 13", Diameter 18", Weight 9Lbs
  • 18 in Option Maximum Hanging: Length Adjustable From 19", Adjustable To 55"
  • 24 in Option Canopy: Diameter 4.75"
  • 24 in Option Fixture: Height 15.63", Diameter 24", Weight 15Lbs
  • 24 in Option Maximum Hanging: Length Adjustable From 21.63", Adjustable To 57.63"
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.