Shim, Roll, 302, Full Hard, 6x100 Inx0.025mm

MAUDLIN PRODUCTS| Zoro #: G1383715| Mfr #: 001-6-100

$34.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383715 Mfr #: 001-6-100
Country of Origin (subject to change): United States

Description

Shim Stock Roll, Shim Material Stainless Steel, Grade 302, Shim Thickness 0.0010 In., Thickness Tolerance +/-0.0001 In., Shim Width 6 In., Width Tolerance +/-0.005 In., Shim Length 100 In., Length Tolerance +/-0.250 In., Shim Temper Full Hard, Tensile Strength (PSI) 185,000, Rockwell Hardness C40-45, Temp. Range (F) -, Color -, Compress To -, Moisture Absorption -

Reviews