SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Slotted Shim Assortment A-2 X 2", Stainless Steel, PK130

MAUDLIN PRODUCTS| Zoro #: G0876093| Mfr #: MSA2-CK

$172.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: A-2"x2"Item: Slotted Shim AssortmentWidth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876093 Mfr #: MSA2-CK
Size: A-2"x2"Item: Slotted Shim Assortment
Width: 2"Bolt Size: 1/2"
Number of Pieces: 130Type: with Tab
Thickness Range (In.): 0.001 to 0.125Material: 300 Series Stainless Steel
Length: 2"Application: Used For Leveling
Tab Height: 1/2"Slot Width: 5/8"
Tab Width: 1"Slot Depth: 1-9/32"
Country of Origin (subject to change): United States

Description

Slotted Shim Type Slotted Shim with Tab Assortment, Shim Material Stainless Steel, Grade 302/304, Thickness Range (In.) 0.001 to 0.125, Number of Pieces 130, Shim Trade Size A, Shim Width 2 In., Shim Length 2 In., Slot Width 5/8 In., Slot Depth 1-9/32 In., Bolt Size 1/2 In., Tab Width 1 In., Tab Height 1/2 In., Application Used For Leveling, Includes 10 Each of 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, and 0.125

Reviews