KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slotted Shim Assortment A-2 X 2", Stainless Steel, PK260

MAUDLIN PRODUCTS| Zoro #: G0590606| Mfr #: MSA2-FK

$318.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Number of Pieces: 260
Type: with Tab
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590606 Mfr #: MSA2-FK
Width: 2"Number of Pieces: 260
Type: with TabThickness Range (In.): 0.001 to 0.125
Length: 2"Tab Height: 1/2"
Material: 300 Series Stainless SteelBolt Size: 1/2"
Slot Width: 5/8"Item: Slotted Shim Assortment
Size: A-2"x2"Application: Used For Leveling
Slot Depth: 1-9/32"Tab Width: 1"
Country of Origin (subject to change): United States

Description

Slotted Shim Assortment, With Tab, 300 Series Stainless Steel, Thickness Range 0.001 - 0.125 In., Size A - 2 X 2 In, Tab Width 1 In, Tab Height 1/2 In, Slot Width 5/8 In, Slot Depth 1 9/32 In, Bolt Size 1/2 In, Number of Pieces 260, Application Used For Leveling, Includes 20 Each Of These Thicknesses 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, And 0.125 In

Reviews