JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Slotted Shim Assortment A-2 X 2", Stainless Steel, PK80

MAUDLIN PRODUCTS| Zoro #: G2130642| Mfr #: MSA2-SK

$107.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2130642 Mfr #: MSA2-SK
Material: 300 Series Stainless SteelApplication: Used For Leveling
Includes: 10 Each of These Thicknesses 0.001, 0.003, 0.005, 0.010, 0.015, 0.020, 0.025, and 0.075"Item: Slotted Shim Assortment
Thickness Range (In.): 0.001 to 0.125Number of Pieces: 80
Width: 2"Slot Depth: 1-9/32"
Type: with TabBolt Size: 1/2"
Tab Width: 1"Tab Height: 1/2"
Size: A-2"x2"Slot Width: 5/8"
Length: 2"Country of Origin (subject to change): United States

Product Description

Slotted Shim Assortment, With Tab, 300 Series Stainless Steel, Thickness Range 0.001 - 0.125 In., Size A - 2 X 2 In, Tab Width 1 In, Tab Height 1/2 In, Slot Width 5/8 In, Slot Depth 1 9/32 In, Bolt Size 1/2 In, Number of Pieces 80, Application Used For Leveling, Includes 10 Each Of These Thicknesses 0.001, 0.003, 0.005, 0.010, 0.015, 0.020, 0.025, And 0.075 In

Product Reviews

Save 15%. Sign up for Z-mail.