Slotted Shim Assortment B-3 X 3", Stainless Steel, PK260

MAUDLIN PRODUCTS| Zoro #: G0605236| Mfr #: MSB3-FK

$408.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bolt Size: 5/8"Tab Width: 1-1/2"Material: 300 Series Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605236 Mfr #: MSB3-FK
Bolt Size: 5/8"Tab Width: 1-1/2"
Material: 300 Series Stainless SteelKeyway Width: -
Thickness Range (In.): 0.001 to 0.125Size: B-3"x3"
Number of Pieces: 260Application: Used For Leveling
Outside Dia.: -Inside Dia.: -
Keyway Depth: -Item: Slotted Shim Assortment
Length: 3"Type: with Tab
Slot Depth: 2-1/8"Width: 3"
Slot Width: 7/8"Tab Height: 5/8"
Includes: 20 Each of 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, and 0.125Country of Origin (subject to change): United States

Description

Slotted Shim Type Slotted Shim with Tab Assortment, Shim Material Stainless Steel, Grade 302/304, Thickness Range (In.) 0.001 to 0.125, Number of Pieces 260, Shim Trade Size B, Shim Width 3 In., Shim Length 3 In., Slot Width 7/8 In., Slot Depth 2-1/8 In., Bolt Size 5/8 In., Tab Width 1-1/2 In., Tab Height 5/8 In., Application Used For Leveling, Includes 20 Each of 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, and 0.125

Reviews