LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Slotted Shim Assortment B-3 X 3", Stainless Steel, PK80

MAUDLIN PRODUCTS| Zoro #: G1333306| Mfr #: MSB3-SK

$158.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1333306 Mfr #: MSB3-SK
Material: 300 Series Stainless SteelApplication: Used For Leveling
Includes: 10 Each of These Thicknesses 0.001, 0.003, 0.005, 0.010, 0.015, 0.020, 0.025, and 0.075"Type: with Tab
Bolt Size: 5/8"Tab Width: 1-1/2"
Tab Height: 5/8"Size: B-3"x3"
Slot Width: 7/8"Length: 3"
Item: Slotted Shim AssortmentThickness Range (In.): 0.001 to 0.125
Number of Pieces: 80Width: 3"
Slot Depth: 2-1/8"Country of Origin (subject to change): United States

Product Description

Slotted Shim Assortment, With Tab, 300 Series Stainless Steel, Thickness Range 0.001 - 0.125 In., Size B - 3 X 3 In, Tab Width 1 1/2 In, Tab Height 5/8 In, Slot Width 7/8 In, Slot Depth 2 1/8 In, Bolt Size 5/8 In, Number of Pieces 80, Application Used For Leveling, Includes 10 Each Of These Thicknesses 0.001, 0.003, 0.005, 0.010, 0.015, 0.020, 0.025, And 0.075 In

Product Reviews

Save 15%. Sign up for Z-mail.