Slotted Shim Assortment C-4 X 4", Stainless Steel, PK130

MAUDLIN PRODUCTS| Zoro #: G0714822| Mfr #: MSC4-CK

$329.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bolt Size: 7/8"Tab Width: 2-1/4"Material: 300 Series Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714822 Mfr #: MSC4-CK
Bolt Size: 7/8"Tab Width: 2-1/4"
Material: 300 Series Stainless SteelKeyway Width: -
Thickness Range (In.): 0.001 to 0.125Size: C-4"x4"
Number of Pieces: 130Application: Used For Leveling
Outside Dia.: -Inside Dia.: -
Keyway Depth: -Item: Slotted Shim Assortment
Length: 4"Type: with Tab
Slot Depth: 2-3/4"Width: 4"
Slot Width: 1-1/4"Tab Height: 3/4"
Includes: 10 Each of 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, and 0.125Country of Origin (subject to change): United States

Description

Slotted Shim Type Slotted Shim with Tab Assortment, Shim Material Stainless Steel, Grade 302/304, Thickness Range (In.) 0.001 to 0.125, Number of Pieces 130, Shim Trade Size C, Shim Width 4 In., Shim Length 4 In., Slot Width 1-1/4 In., Slot Depth 2-3/4 In., Bolt Size 7/8 In., Tab Width 2-1/4 In., Tab Height 3/4 In., Application Used For Leveling, Includes 10 Each of 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, and 0.125

Reviews