Slotted Shim Assortment C-4 X 4", Stainless Steel, PK80

MAUDLIN PRODUCTS| Zoro #: G1949491| Mfr #: MSC4-SK

$199.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1949491 Mfr #: MSC4-SK
Material: 300 Series Stainless SteelApplication: Used For Leveling
Includes: 11 Each Of These Thicknesses 0.001, 0.003, 0.005, 0.010, 0.015, 0.020, 0.025, And 0.075"Size: C-4"x4"
Slot Width: 1-1/4"Length: 4"
Item: Slotted Shim AssortmentThickness Range (In.): 0.001 to 0.125
Number of Pieces: 80Width: 4"
Slot Depth: 2-3/4"Type: with Tab
Bolt Size: 7/8"Tab Width: 2-1/4"
Tab Height: 3/4"Country of Origin (subject to change): United States

Product Description

Slotted Shim Assortment, With Tab, 300 Series Stainless Steel, Thickness Range 0.001 - 0.125 In., Size C - 4 X 4 In, Tab Width 2 1/4 In, Tab Height 3/4 In, Slot Width 1 1/4 In, Slot Depth 2 3/4 In, Bolt Size 7/8 In, Number of Pieces 80, Application Used For Leveling, Includes 11 Each Of These Thicknesses 0.001, 0.003, 0.005, 0.010, 0.015, 0.020, 0.025, And 0.075 In
Save 15%. Sign up for Z-mail.