Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Slotted Shim Assortment D-5 X 5", Stainless Steel, PK130

MAUDLIN PRODUCTS| Zoro #: G2062471| Mfr #: MSD5-CK

$310.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bolt Size: 1-1/4"Tab Width: 2-1/2"Material: 300 Series Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062471 Mfr #: MSD5-CK
Bolt Size: 1-1/4"Tab Width: 2-1/2"
Material: 300 Series Stainless SteelKeyway Width: -
Thickness Range (In.): 0.001 to 0.125Size: D-5"x5"
Number of Pieces: 130Application: Used For Leveling
Outside Dia.: -Inside Dia.: -
Keyway Depth: -Item: Slotted Shim Assortment
Length: 5"Type: with Tab
Slot Depth: 3-5/8"Width: 5"
Slot Width: 1-5/8"Tab Height: 1"
Includes: 10 Each of 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, and 0.125Country of Origin (subject to change): United States

Description

Slotted Shim Type Slotted Shim with Tab Assortment, Shim Material Stainless Steel, Grade 302/304, Thickness Range (In.) 0.001 to 0.125, Number of Pieces 130, Shim Trade Size D, Shim Width 5 In., Shim Length 5 In., Slot Width 1-5/8 In., Slot Depth 3-5/8 In., Bolt Size 1-1/4 In., Tab Width 2-1/2 In., Tab Height 1 In., Application Used For Leveling, Includes 10 Each of 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, and 0.125

Reviews