Slotted Shim Assortment Sizes A-D, Stainless Steel, PK260

MAUDLIN PRODUCTS| Zoro #: G2144852| Mfr #: MS-AK

$1260.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 260
Type: with Tab
Thickness Range (In.): 0.001 to 0.125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2144852 Mfr #: MS-AK
Number of Pieces: 260Type: with Tab
Thickness Range (In.): 0.001 to 0.125Item: Slotted Shim Assortment
Size: A-2"x2" B-3"x3" C-4"x4" D-5"x5"Application: Used For Leveling
Material: 300 Series Stainless SteelCountry of Origin (subject to change): United States

Description

Slotted Shim Assortment, With Tab, 300 Series Stainless Steel, Thickness Range 0.001 - 0.125 In., Size A - 2 X 2 In, B - 3 X 3 In, C - 4 X 4 In, D - 5 X 5 In, Number of Pieces 260, Application Used For Leveling, Includes 5 Each In Each Size Of These Thicknesses 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, And 0.125 In

Reviews