DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1-3/8"-8 x 10-1/2" PTFE (Fluoropolymer) Alloy Steel Fully Threaded Studs, 4 pk.

MAUDLIN PRODUCTS| Zoro #: G2265846| Mfr #: B7-1.375-10.5

$207.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Alloy steel
Includes: (8) 2H Hex Nuts
Temp. Range (F): 1100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265846 Mfr #: B7-1.375-10.5
Material: Alloy steelIncludes: (8) 2H Hex Nuts
Temp. Range (F): 1100Thread Size: 1-3/8"-8
Package Quantity: 4Min. Tensile Strength (PSI): 125,000
Overall Length: 10-1/2"Thread Direction: Right Hand
Meets/Exceeds: ASTM A193Grade: B7
Class: 2AFinish: PTFE (Fluoropolymer)
Item: Fully Threaded StudRockwell Hardness: C35
Thread Type: 8-UNCountry of Origin (subject to change): United States

Description

Fully Threaded Stud, B7 Alloy Steel, Grade B7, Finish PTFE (Fluoropolymer) Coated, Thread Size 1 3/8-8, Overall Length 10 1/2 In, Thread Type UNC, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 125,000 PSI, Temp. Range 1100 F, Rockwell Hardness C35, Meets/Exceeds ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews