SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/4"-8 x 8" PTFE (Fluoropolymer) Alloy Steel Fully Threaded Studs, 4 pk.

MAUDLIN PRODUCTS| Zoro #: G1351883| Mfr #: B7-1.25-8

$142.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: (8) 2H Hex NutsTemp. Range (F): 1100Package Quantity: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1351883 Mfr #: B7-1.25-8
Includes: (8) 2H Hex NutsTemp. Range (F): 1100
Package Quantity: 4Item: Fully Threaded Stud
Meets/Exceeds: ASTM A193Thread Type: 8-UN
Grade: B7Overall Length: 8"
Min. Tensile Strength (PSI): 125,000Thread Direction: Right Hand
Class: 2AFinish: PTFE (Fluoropolymer)
Thread Size: 1-1/4"-8Rockwell Hardness: C35
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Fully Threaded Stud, Thread Size 1-1/4 In.-8, Length 8 In., Alloy Steel, Finish PTFE (Fluoropolymer), Thread Type 8-UN, Grade B7, Thread Direction Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C35, Temp. Range (F) 1100, Meets/Exceeds ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews