1-1/4"-8 x 9-1/2" PTFE (Fluoropolymer) Alloy Steel Fully Threaded Studs, 4 pk.

MAUDLIN PRODUCTS| Zoro #: G1130604| Mfr #: B7-1.25-9.5

$142.05 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 4Class: 2AOverall Length: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1130604 Mfr #: B7-1.25-9.5
Package Quantity: 4Class: 2A
Overall Length: 9-1/2"Grade: B7
Thread Type: 8-UNRockwell Hardness: C35
Includes: (8) 2H Hex NutsMaterial: Alloy steel
Min. Tensile Strength (PSI): 125,000Thread Direction: Right Hand
Finish: PTFE (Fluoropolymer)Temp. Range (F): 1100
Meets/Exceeds: ASTM A193Item: Fully Threaded Stud
Thread Size: 1-1/4"-8Country of Origin (subject to change): United States

Description

Fully Threaded Stud, B7 Alloy Steel, Grade B7, Finish PTFE (Fluoropolymer) Coated, Thread Size 1 1/4-8, Overall Length 9 1/2 In, Thread Type UNC, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 125,000 PSI, Temp. Range 1100 F, Rockwell Hardness C35, Meets/Exceeds ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews