KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4"-8 x 9-1/4" PTFE (Fluoropolymer) Alloy Steel Fully Threaded Studs, 4 pk.

MAUDLIN PRODUCTS| Zoro #: G2347861| Mfr #: B7-1.25-9.25

$144.80 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Class: 2A
Package Quantity: 4
Includes: (8) 2H Hex Nuts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347861 Mfr #: B7-1.25-9.25
Class: 2APackage Quantity: 4
Includes: (8) 2H Hex NutsThread Type: 8-UN
Grade: B7Thread Size: 1-1/4"-8
Thread Direction: Right HandOverall Length: 9-1/4"
Item: Fully Threaded StudRockwell Hardness: C35
Finish: PTFE (Fluoropolymer)Temp. Range (F): 1100
Meets/Exceeds: ASTM A193Min. Tensile Strength (PSI): 125,000
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Fully Threaded Stud, B7 Alloy Steel, Grade B7, Finish PTFE (Fluoropolymer) Coated, Thread Size 1 1/4-8, Overall Length 9 1/4 In, Thread Type UNC, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 125,000 PSI, Temp. Range 1100 F, Rockwell Hardness C35, Meets/Exceeds ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews