1-1/4"-8 x 9" PTFE (Fluoropolymer) Alloy Steel Fully Threaded Studs, 4 pk.

MAUDLIN PRODUCTS| Zoro #: G0813827| Mfr #: B7-1.25-9

$141.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: (8) 2H Hex Nuts
Thread Size: 1-1/4"-8
Overall Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813827 Mfr #: B7-1.25-9
Includes: (8) 2H Hex NutsThread Size: 1-1/4"-8
Overall Length: 9"Class: 2A
Thread Type: 8-UNFinish: PTFE (Fluoropolymer)
Grade: B7Meets/Exceeds: ASTM A193
Temp. Range (F): 1100Rockwell Hardness: C35
Item: Fully Threaded StudPackage Quantity: 4
Min. Tensile Strength (PSI): 125,000Material: Alloy steel
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Fully Threaded Stud, B7 Alloy Steel, Grade B7, Finish PTFE (Fluoropolymer) Coated, Thread Size 1 1/4-8, Overall Length 9 In, Thread Type UNC, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 125,000 PSI, Temp. Range 1100 F, Rockwell Hardness C35, Meets/Exceeds ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews