BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/8"-8 x 6-1/2" PTFE (Fluoropolymer) Alloy Steel Fully Threaded Studs, 4 pk.

MAUDLIN PRODUCTS| Zoro #: G0835161| Mfr #: B7-1.125-6.5

$93.84 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: PTFE (Fluoropolymer)Temp. Range (F): 1100Thread Type: 8-UN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835161 Mfr #: B7-1.125-6.5
Finish: PTFE (Fluoropolymer)Temp. Range (F): 1100
Thread Type: 8-UNRockwell Hardness: C35
Overall Length: 6-1/2"Min. Tensile Strength (PSI): 125,000
Thread Direction: Right HandPackage Quantity: 4
Class: 2AMeets/Exceeds: ASTM A193
Thread Size: 1-1/8"-8Includes: (8) 2H Hex Nuts
Item: Fully Threaded StudMaterial: Alloy steel
Dia./Thread Size: 1-1/8"-8Grade: B7
Country of Origin (subject to change): United States

Description

Fully Threaded Stud, Thread Size 1-1/8 In.-8, Length 6-1/2 In., Alloy Steel, Finish PTFE (Fluoropolymer), Thread Type 8-UN, Grade B7, Thread Direction Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C35, Temp. Range (F) 1100, Meets/Exceeds ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews