1-3/8"-8 x 9-1/2" PTFE (Fluoropolymer) Alloy Steel Fully Threaded Studs, 4 pk.

MAUDLIN PRODUCTS| Zoro #: G1027984| Mfr #: B7-1.375-9.5

$196.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Alloy steelThread Size: 1-3/8"-8Meets/Exceeds: ASTM A193
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027984 Mfr #: B7-1.375-9.5
Material: Alloy steelThread Size: 1-3/8"-8
Meets/Exceeds: ASTM A193Finish: PTFE (Fluoropolymer)
Overall Length: 9-1/2"Package Quantity: 4
Temp. Range (F): 1100Includes: (8) 2H Hex Nuts
Min. Tensile Strength (PSI): 125,000Dia./Thread Size: 1-3/8"-8
Grade: B7Class: 2A
Item: Fully Threaded StudRockwell Hardness: C35
Thread Direction: Right HandThread Type: 8-UN
Country of Origin (subject to change): United States

Description

Fully Threaded Stud, Thread Size 1-3/8 In.-8, Length 9-1/2 In., Alloy Steel, Finish PTFE (Fluoropolymer), Thread Type 8-UN, Grade B7, Thread Direction Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C35, Temp. Range (F) 1100, Meets/Exceeds ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews