PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1"-8 x 5-1/2" PTFE (Fluoropolymer) Alloy Steel Fully Threaded Studs, 4 pk.

MAUDLIN PRODUCTS| Zoro #: G1312787| Mfr #: B7-1-5.5

$50.59 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (F): 1100Grade: B7Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312787 Mfr #: B7-1-5.5
Temp. Range (F): 1100Grade: B7
Thread Type: UNCThread Size: 1"-8
Meets/Exceeds: ASTM A193Class: 2A
Material: Alloy steelItem: Fully Threaded Stud
Overall Length: 5-1/2"Package Quantity: 4
Thread Direction: Right HandRockwell Hardness: C35
Includes: (8) 2H Hex NutsMin. Tensile Strength (PSI): 125,000
Finish: PTFE (Fluoropolymer)Country of Origin (subject to change): United States

Description

Fully Threaded Stud, B7 Alloy Steel, Grade B7, Finish PTFE (Fluoropolymer) Coated, Thread Size 1-8, Overall Length 5 1/2 In, Thread Type UNC, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 125,000 PSI, Temp. Range 1100 F, Rockwell Hardness C35, Meets/Exceeds ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews