BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1"-8 x 6-3/4" PTFE (Fluoropolymer) Alloy Steel Fully Threaded Studs, 4 pk.

MAUDLIN PRODUCTS| Zoro #: G1316901| Mfr #: B7-1-6.75

$72.49 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Direction: Right HandRockwell Hardness: C35Package Quantity: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316901 Mfr #: B7-1-6.75
Thread Direction: Right HandRockwell Hardness: C35
Package Quantity: 4Grade: B7
Finish: PTFE (Fluoropolymer)Item: Fully Threaded Stud
Includes: (8) 2H Hex NutsClass: 2A
Temp. Range (F): 1100Min. Tensile Strength (PSI): 125,000
Dia./Thread Size: 1"-8Meets/Exceeds: ASTM A193
Thread Size: 1"-8Material: Alloy steel
Overall Length: 6-3/4"Thread Type: UNC
Country of Origin (subject to change): United States

Description

Fully Threaded Stud, Thread Size 1 In.-8, Length 6-3/4 In., Alloy Steel, Finish PTFE (Fluoropolymer), Thread Type UNC, Grade B7, Thread Direction Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C35, Temp. Range (F) 1100, Meets/Exceeds ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews