KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 x 4" PTFE (Fluoropolymer) Alloy Steel Fully Threaded Studs, 4 pk.

MAUDLIN PRODUCTS| Zoro #: G0312365| Mfr #: B7-.75-4

$22.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range (F): 1100
Finish: PTFE (Fluoropolymer)
Grade: B7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312365 Mfr #: B7-.75-4
Temp. Range (F): 1100Finish: PTFE (Fluoropolymer)
Grade: B7Includes: (8) 2H Hex Nuts
Package Quantity: 4Material: Alloy steel
Overall Length: 4"Thread Size: 3/4"-10
Class: 2AMeets/Exceeds: ASTM A193
Thread Direction: Right HandItem: Fully Threaded Stud
Thread Type: UNCRockwell Hardness: C35
Min. Tensile Strength (PSI): 125,000Country of Origin (subject to change): United States

Description

Fully Threaded Stud, B7 Alloy Steel, Grade B7, Finish PTFE (Fluoropolymer) Coated, Thread Size 3/4-10, Overall Length 4 In, Thread Type UNC, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 125,000 PSI, Temp. Range 1100 F, Rockwell Hardness C35, Meets/Exceeds ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews