Usa Fastener
Fully Threaded Stud, 3/4"-10, 5 in, Steel, Grade B7, Fluoropolymer Coated Finish, 4 PK
Mfr # B7-.75-5
Zoro # G0639466
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Length 5 in
- Material Grade/Class Grade B7
- Threaded Rod Material Steel
Explore More Products
- USA FASTENER Fully Threaded Stud, 1"-8, 6 in, Steel, Grade B7, Fluoropolymer Coated Finish, 8 PK B7-1-6-8
- USA FASTENER Fully Threaded Stud, 3/4"-10, 6 in, Steel, Grade B7, Fluoropolymer Coated Finish, 20 PK B7-.75-6-20
- USA FASTENER Fully Threaded Stud, 5/8"-11, 3 in, Steel, Grade B7, Fluoropolymer Coated Finish, 50 PK B7-.625-3-50
- USA FASTENER Fully Threaded Stud, 3/4"-10, 5 in, Steel, Grade B7, Fluoropolymer Coated Finish, 30 PK B7-.75-5-30
- USA FASTENER Fully Threaded Stud, 1"-8, 6 in, Steel, Grade B7, Fluoropolymer Coated Finish, 4 PK B7-1-6
- USA FASTENER Fully Threaded Stud, 7/8"-9, 8 in, Steel, Grade B7, Fluoropolymer Coated Finish, 4 PK B7-.875-8
- USA FASTENER Fully Threaded Stud, 1"-8, 7 in, Steel, Grade B7, 20 PK SB70D1000112X1W2D
- USA FASTENER Fully Threaded Stud, 1/2"-13, 2 3/4 in, Steel, Grade B7, Fluoropolymer Coated Finish, 4 PK B7-.5-2.75
- USA FASTENER Fully Threaded Stud, 1"-8, 6 1/2 in, Steel, Grade B7, Fluoropolymer Coated Finish, 8 PK B7-1-6.5-8
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade A, Black Oxide Finish U20360.050.7200
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade A, Zinc Plated Finish U20300.025.1200
- Usa Fastener Fully-Threaded Rods & Studs