3/4"-10 x 6" PTFE (Fluoropolymer) Alloy Steel Fully Threaded Studs, 4 pk.

MAUDLIN PRODUCTS| Zoro #: G1161194| Mfr #: B7-.75-6

$26.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steelThread Size: 3/4"-10Meets/Exceeds: ASTM A193
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161194 Mfr #: B7-.75-6
Material: Alloy steelThread Size: 3/4"-10
Meets/Exceeds: ASTM A193Finish: PTFE (Fluoropolymer)
Overall Length: 6"Package Quantity: 4
Temp. Range (F): 1100Includes: (8) 2H Hex Nuts
Min. Tensile Strength (PSI): 125,000Dia./Thread Size: 3/4"-10
Grade: B7Class: 2A
Item: Fully Threaded StudRockwell Hardness: C35
Thread Direction: Right HandThread Type: UNC
Country of Origin (subject to change): United States

Description

Fully Threaded Stud, Thread Size 3/4 In.-10, Length 6 In., Alloy Steel, Finish PTFE (Fluoropolymer), Thread Type UNC, Grade B7, Thread Direction Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C35, Temp. Range (F) 1100, Meets/Exceeds ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews