3/4"-10 x 7" PTFE (Fluoropolymer) Alloy Steel Fully Threaded Studs, 4 pk.

MAUDLIN PRODUCTS| Zoro #: G2443131| Mfr #: B7-.75-7

$28.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steel
Includes: (8) 2H Hex Nuts
Temp. Range (F): 1100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443131 Mfr #: B7-.75-7
Material: Alloy steelIncludes: (8) 2H Hex Nuts
Temp. Range (F): 1100Thread Size: 3/4"-10
Package Quantity: 4Min. Tensile Strength (PSI): 125,000
Overall Length: 7"Thread Direction: Right Hand
Meets/Exceeds: ASTM A193Grade: B7
Class: 2AFinish: PTFE (Fluoropolymer)
Item: Fully Threaded StudRockwell Hardness: C35
Thread Type: UNCCountry of Origin (subject to change): United States

Description

Fully Threaded Stud, B7 Alloy Steel, Grade B7, Finish PTFE (Fluoropolymer) Coated, Thread Size 3/4-10, Overall Length 7 In, Thread Type UNC, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 125,000 PSI, Temp. Range 1100 F, Rockwell Hardness C35, Meets/Exceeds ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews