KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 x 6" PTFE (Fluoropolymer) Alloy Steel Fully Threaded Studs, 4 pk.

MAUDLIN PRODUCTS| Zoro #: G0469506| Mfr #: B7-.625-6

$36.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: (8) 2H Hex Nuts
Thread Size: 5/8"-11
Grade: B7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0469506 Mfr #: B7-.625-6
Includes: (8) 2H Hex NutsThread Size: 5/8"-11
Grade: B7Overall Length: 6"
Finish: PTFE (Fluoropolymer)Meets/Exceeds: ASTM A193
Package Quantity: 4Class: 2A
Min. Tensile Strength (PSI): 125,000Rockwell Hardness: C35
Temp. Range (F): 1100Item: Fully Threaded Stud
Thread Direction: Right HandThread Type: UNC
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Fully Threaded Stud, B7 Alloy Steel, Grade B7, Finish PTFE (Fluoropolymer) Coated, Thread Size 5/8-11, Overall Length 6 In, Thread Type UNC, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 125,000 PSI, Temp. Range 1100 F, Rockwell Hardness C35, Meets/Exceeds ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews