7/8"-9 x 8" PTFE (Fluoropolymer) Alloy Steel Fully Threaded Studs, 4 pk.

MAUDLIN PRODUCTS| Zoro #: G0673407| Mfr #: B7-.875-8

$65.68 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Class: 2A
Package Quantity: 4
Includes: (8) 2H Hex Nuts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673407 Mfr #: B7-.875-8
Class: 2APackage Quantity: 4
Includes: (8) 2H Hex NutsThread Type: UNC
Grade: B7Thread Size: 7/8"-9
Thread Direction: Right HandOverall Length: 8"
Item: Fully Threaded StudRockwell Hardness: C35
Finish: PTFE (Fluoropolymer)Temp. Range (F): 1100
Meets/Exceeds: ASTM A193Min. Tensile Strength (PSI): 125,000
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Fully Threaded Stud, B7 Alloy Steel, Grade B7, Finish PTFE (Fluoropolymer) Coated, Thread Size 7/8-9, Overall Length 8 In, Thread Type UNC, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 125,000 PSI, Temp. Range 1100 F, Rockwell Hardness C35, Meets/Exceeds ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews