Mauritzon

Fence Screen, 50 ft. L, 6 ft. H, Green

Hover or click to zoom Tap to zoom
Key Features
  • Height: 6 ft
  • Length: 50 ft
  • Color: Green
  • Material: Vinyl
  • Features: High Abrasion Resistance and Tear Strength, Resists Oil, Acid, Grease and Mildew
  • Item: Fence Screen
  • Includes: Brass Grommets 24 in Apart All Sides
  • Length (Straight Wireway): 50 ft
See full product details
$338.00
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Height 6 ft
Length 50 ft
Length (Straight Wireway) 50 ft

Details

Color Green
Material Vinyl
Features High Abrasion Resistance and Tear Strength, Resists Oil, Acid, Grease and Mildew
Item Fence Screen
Includes Brass Grommets 24 in Apart All Sides
Product Type Fence Screen

Description

Fence Screen, Height 6 ft, Length 50 ft, Color Green, Material Vinyl, Includes Brass Grommets 24 in Apart All Sides, Features High Abrasion Resistance and Tear Strength, Resists Oil, Acid, Grease and Mildew

    Reviews of Mauritzon #MBT-12-03-0650