Mauritzon
Fence Screen, 50 ft. L, 8 ft. H, Black
- Zoro #: G3896840
- Mfr #: MTP-95-04-0850
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $568.01
Mauritzon #MTP-95-04-0850 Specifications
- Zoro #: G3896840
- Mfr #: MTP-95-04-0850
- Height: 8 ft
- Length: 50 ft
- Color: Black
- Material: Polyethylene
- Features: Durable Mesh
- Item: Fence Screen
- Includes: Brass Grommets 24 in Apart All Sides
- Length (Straight Wireway): 50 ft
- Product Type: Fence Screen
- Country of Origin (subject to change): United States
Description
Fence Screen, Height 8 ft, Length 50 ft, Color Black, Material Polyethylene, Includes Brass Grommets 24 in Apart All Sides, Features Durable Mesh
Reviews of Mauritzon #MTP-95-04-0850
Explore more
- MAURITZON Shade Cloth, 24 ft. L, 12 ft. H, Green MTP-86-03-1224
- MAURITZON Shade Cloth, 8 ft. L, 6 ft. H, Green MTP-86-03-0608
- MAURITZON Fence Screen, 25 ft. L, Polyethylene T-MESH-03-0825
- MAURITZON Shade Cloth, 20 ft. L, 16 ft. H, Green MTP-86-03-1620
- MAURITZON Fence Screen, 8 ft. H, Polyetylene, Green MTP-95-03-0825
- MAURITZON Shade Cloth, 10 ft. L, 6 ft. H, Green MTP-86-03-0610
- GARDEN ZONE Fence Grad Grdn 40X50 344050
- TENAX Hardware Net 2X15 Blk 62073079
- ALEKO Aleko PLK0425BEIGE-UNB 4 x 25 ft. Privacy Outdoor Backyard Fence Wind Screen; Beige PLK0425BEIGE-UNB
- XTARPS CORPORATION. Xtarps, , Tennis Court Wind Screen, 10'W x 22'L, Black MN-TM-B1022
- HIGHLANDERHOME LaserCut Metal Privacy Fence, SunFlower, Black, 24" x 48"/pc SunFlower_Black_1pc
- Mauritzon Fences & Gates