Mauritzon
Fence Screen, 50 ft. L, Green, 6 ft. H
- Zoro #: G3896825
- Mfr #: MTP-95-03-0650
Hover or click to zoom Tap to zoom
Key Features
- Height: 6 ft
- Length: 50 ft
- Color: Green
- Material: Polyethylene
- Features: Durable Mesh
- Item: Fence Screen
- Includes: Brass Grommets 24 in Apart All Sides
- Length (Straight Wireway): 50 ft
$397.00
Subtotal: $397.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mauritzon #MTP-95-03-0650 Specifications
- Zoro #: G3896825
- Mfr #: MTP-95-03-0650
- Height: 6 ft
- Length: 50 ft
- Color: Green
- Material: Polyethylene
- Features: Durable Mesh
- Item: Fence Screen
- Includes: Brass Grommets 24 in Apart All Sides
- Length (Straight Wireway): 50 ft
- Product Type: Fence Screen
- Country of Origin (subject to change): United States
Description
Fence Screen, Height 6 ft, Length 50 ft, Color Green, Material Polyethylene, Includes Brass Grommets 24 in Apart All Sides, Features Durable Mesh
Reviews of Mauritzon #MTP-95-03-0650
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MAURITZON Fence Screen, 25 ft. L, 8 ft. H, Green MBT-12-03-0825
- MAURITZON Shade Cloth, 20 ft. L, 16 ft. H, Green MTP-86-03-1620
- MAURITZON Fence Screen, 25 ft. L, 6 ft. H, Green MTP-95-03-0625
- MAURITZON Fence Screen, 8 ft. H, Polyetylene, Green MTP-95-03-0825
- MAURITZON Fence Screen, 25 ft. L, Polyethylene, Green T-MESH-03-0625
- MAURITZON Fence Screen, 25 ft. L, Polyethylene T-MESH-03-0825
- YARDGARD Cage Wire, Galvanzd, 16 ga., 3 ft.X25 ft. 309321A
- TENAX Deer Fence, Select, 6ft. x 330 ft. Black 1A120244
- TENAX Multipurpose Net 3X25 60043989
- BEKAERTRPORATION 330' 125GA Game Fence 118242
- DURABLUE Durablue 1341-115 Rear Wheel Hubs - Suzuki Quad Racer 500 1987-1990 26 Spline 4 x 115 mm 1341/115
- Mauritzon Fences & Gates