Mauritzon
Mesh Tarp, 10 x 20 ft, 5 Mil, Vinyl, Standard Duty, Multi, Tear Resistant, UV Resistant
Mfr # MBT-12-99-1020
Zoro # G3897400
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Strength Standard Duty
- Water Resistant/Waterproof Water Resistant
- Tarp Resistant Features Tear Resistant, UV Resistant
- Tarp Finished Width 9 ft 5 in
- Tarp Finished Length 19 ft 2 in
Explore More Products
- MAURITZON Tarp, 10 x 12 ft, 12 mil, Polyethylene, Heavy Duty, Silver/Black TTS-12000-1012
- MAURITZON 9.93 Oz Water Resist Canvas Tarp Tan, 4'x6' CTW-10-01-0406-Tan
- MAURITZON Mesh Tarp, 6 x 8 ft, 5 Mil, Vinyl, Standard Duty, Yellow, Tear Resistant, UV Resistant MBT-12-05-0608
- MAURITZON Mesh Tarp, 10 x 12 ft, 5 Mil, Vinyl, Standard Duty, Yellow, Tear Resistant, UV Resistant MBT-12-05-1012
- MAURITZON Tarp, 10 x 20 ft, 20 Mil, Polyester Coated Cotton Canvas, Heavy Duty, Black IHT-04-1020
- MAURITZON Tarp, 8 x 12 ft, 20 Mil, Polyester Coated Cotton Canvas, Heavy Duty, Gray, Tear Resistant IHT-06-0812
- MAURITZON Tarp, Vinyl, Laminated, 14x25 ft., 13 oz., Orange MVTL-13-07-1425
- MAURITZON Mesh Tarp, 10 x 20 ft, 5 Mil, Vinyl, Standard Duty, Blue, Tear Resistant, UV Resistant MBT-12-02-1020
- MAURITZON Tarp, Vinyl, Lminatd, 10x12 ft., 18 oz., Blk MVTL-18-04-1012
- CORE TARPS 20 Mil, Polyethylene, Green CT-703-30X30
- CORE TARPS 16 Mil, Polyethylene, Brown CT-302-30X30
- Mauritzon Tarps