Mauritzon

Mesh Tarp, 10 x 30 ft, 40 mil, Vinyl, Heavy Duty, Black, Tear Resistant, UV Resistant

Mauritzon Mesh Tarp,  10 x 30 ft,  40 mil,  Vinyl,  Heavy Duty,  Black,  Tear Resistant,  UV Resistant MBT-22-04-1030
Hover or click to zoom Tap to zoom
Key Features
  • Water Resistant/Waterproof: Water Resistant
  • Tarp Strength: Heavy Duty
  • Item: Mesh Tarp
  • Tarp Resistant Features: Tear Resistant, UV Resistant
  • Tarp Finished Width: 9 ft 5 in
  • Tarp Finished Length: 29 ft
  • Color: Black
  • Tarp Material: Vinyl
See full product details
$402.61

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Mauritzon #MBT-22-04-1030 Specifications

  • Water Resistant/Waterproof: Water Resistant
  • Tarp Strength: Heavy Duty
  • Item: Mesh Tarp
  • Tarp Resistant Features: Tear Resistant, UV Resistant
  • Tarp Finished Width: 9 ft 5 in
  • Tarp Finished Length: 29 ft
  • Color: Black
  • Tarp Material: Vinyl
  • Cut Size: 10 x 30 ft
  • Finished Size: 9 ft 5 in x 29 ft
  • Thickness: 40 mil
  • Tarp Seam Finish: Heat Sealed, Web Reinforced
  • Grommet Spacing: 24 in
  • Tarp Item: Tarp
  • Grommet Material: Brass
  • Grommet I.D.: 0.375 in
  • High Visibility: No
  • Breathable: No
  • Standards: ASTM-D-751
  • Fabric Weight: 22 oz/sq yd
  • High-Visibility: No
  • Country of Origin (subject to change): United States

Description

Tarp, Tarp Material Vinyl, Cut Size 10 x 30 ft, Finished Size 9 ft 5 in x 29 ft, Tarp Finished Length 29 ft, Tarp Finished Width 9 ft 5 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Water Resistant, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 22 oz/sq yd, Thickness 40 mil, Breathable No, High Visibility No, Standards ASTM-D-751

Reviews of Mauritzon #MBT-22-04-1030

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.