Mauritzon

Mesh Tarp, 20 x 20 ft, 5 Mil, Vinyl, Standard Duty, Yellow, Tear Resistant, UV Resistant

Mauritzon Mesh Tarp,  20 x 20 ft,  5 Mil,  Vinyl,  Standard Duty,  Yellow,  Tear Resistant,  UV Resistant MBT-12-05-2020
Hover or click to zoom Tap to zoom
$257.73
  • Tarp Strength: Standard Duty
  • Item: Mesh Tarp
  • Water Resistant/Waterproof: Water Resistant
  • Tarp Resistant Features: Tear Resistant, UV Resistant
  • Tarp Finished Width: 19 ft 6 in
  • Tarp Finished Length: 19 ft 6 in
  • Tarp Material: Vinyl
  • Cut Size: 20 x 20 ft
See full product details
This item ships free.

Total: $257.73

Mauritzon #MBT-12-05-2020 Specifications

  • Tarp Strength: Standard Duty
  • Item: Mesh Tarp
  • Water Resistant/Waterproof: Water Resistant
  • Tarp Resistant Features: Tear Resistant, UV Resistant
  • Tarp Finished Width: 19 ft 6 in
  • Tarp Finished Length: 19 ft 6 in
  • Color: Yellow
  • Tarp Material: Vinyl
  • Cut Size: 20 x 20 ft
  • Finished Size: 19 ft 6 in x 19 ft 6 in
  • Thickness: 5 Mil
  • Tarp Seam Finish: Heat Sealed, Web Reinforced
  • Tarp Item: Tarp
  • High Visibility: No
  • Breathable: No
  • Grommet Spacing: 24 in
  • Grommet I.D.: 0.375 in
  • Standards: ASTM D 2261, 1682, 3786 Federal Standard
  • Grommet Material: Brass
  • Fabric Weight: 10 oz/sq yd
  • High-Visibility: No
  • Country of Origin (subject to change): United States

Description

Tarp, Tarp Material Vinyl, Cut Size 20 x 20 ft, Finished Size 19 ft 6 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 19 ft 6 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Yellow, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High Visibility No

Reviews of Mauritzon #MBT-12-05-2020