Mauritzon

Mesh Tarp, 8 x 10 ft, 5 Mil, Vinyl, Standard Duty, Black, Tear Resistant, UV Resistant

Mauritzon Mesh Tarp,  8 x 10 ft,  5 Mil,  Vinyl,  Standard Duty,  Black,  Tear Resistant,  UV Resistant MBT-12-04-0810
Hover or click to zoom Tap to zoom
  • Tarp Strength: Standard Duty
  • Item: Mesh Tarp
  • Water Resistant/Waterproof: Water Resistant
  • Tarp Resistant Features: Tear Resistant, UV Resistant
  • Tarp Finished Width: 7 ft 4 in
  • Tarp Finished Length: 9 ft 6 in
  • Tarp Material: Vinyl
  • Cut Size: 8 x 10 ft
See full product details
$68.49

Subtotal: $68.49

Mauritzon #MBT-12-04-0810 Specifications

  • Tarp Strength: Standard Duty
  • Item: Mesh Tarp
  • Water Resistant/Waterproof: Water Resistant
  • Tarp Resistant Features: Tear Resistant, UV Resistant
  • Tarp Finished Width: 7 ft 4 in
  • Tarp Finished Length: 9 ft 6 in
  • Color: Black
  • Tarp Material: Vinyl
  • Cut Size: 8 x 10 ft
  • Finished Size: 7 ft 4 in x 9 ft 6 in
  • Thickness: 5 Mil
  • Tarp Seam Finish: Heat Sealed, Web Reinforced
  • Grommet I.D.: 0.375 in
  • Grommet Material: Brass
  • High Visibility: No
  • Grommet Spacing: 24 in
  • Fabric Weight: 10 oz/sq yd
  • Tarp Item: Tarp
  • Breathable: No
  • Standards: ASTM D 2261, 1682, 3786 Federal Standard
  • High-Visibility: No
  • Country of Origin (subject to change): United States

Description

Tarp, Tarp Material Vinyl, Cut Size 8 x 10 ft, Finished Size 7 ft 4 in x 9 ft 6 in, Tarp Finished Length 9 ft 6 in, Tarp Finished Width 7 ft 4 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High Visibility No

Reviews of Mauritzon #MBT-12-04-0810

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.