Mauritzon

Tarp, 30 x 50 ft, 20 Mil, Polyethylene, Heavy Duty, White, UV Resistant

Mauritzon Tarp,  30 x 50 ft,  20 Mil,  Polyethylene,  Heavy Duty,  White,  UV Resistant TTS-20000-3050
Hover or click to zoom Tap to zoom
Key Features
  • Water Resistant/Waterproof: Waterproof
  • Item: Tarp
  • Tarp Strength: Heavy Duty
  • Tarp Resistant Features: UV Resistant
  • Tarp Finished Width: 29 ft 6 in
  • Tarp Finished Length: 47 ft 8 in
  • Color: White
  • Tarp Material: Polyethylene
See full product details
$1,320.00
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Mauritzon #TTS-20000-3050 Specifications

  • Water Resistant/Waterproof: Waterproof
  • Item: Tarp
  • Tarp Strength: Heavy Duty
  • Tarp Resistant Features: UV Resistant
  • Tarp Finished Width: 29 ft 6 in
  • Tarp Finished Length: 47 ft 8 in
  • Color: White
  • Tarp Material: Polyethylene
  • Cut Size: 30 x 50 ft
  • Finished Size: 29 ft 6 in x 47 ft 8 in
  • Thickness: 20 Mil
  • Tarp Seam Finish: Heat Sealed
  • Standards: ASTM-D 5034, 2261, 3786 G53
  • Fabric Weight: 18 oz/sq yd
  • Grommet Spacing: 24 in
  • Grommet Material: Brass
  • Grommet I.D.: 0.375 in
  • High Visibility: No
  • Breathable: No
  • Tarp Item: Tarp
  • High-Visibility: No
  • Country of Origin (subject to change): United States

Description

Tarp, Tarp Material Polyethylene, Cut Size 30 x 50 ft, Finished Size 29 ft 6 in x 47 ft 8 in, Tarp Finished Length 47 ft 8 in, Tarp Finished Width 29 ft 6 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color White, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable No, High Visibility No, Standards 3786 G53, ASTM-D 5034,2261

Reviews of Mauritzon #TTS-20000-3050

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.