Mauritzon
Tarp, 6 x 8 ft, 20 Mil, Vinyl, Heavy Duty, Tan
Mfr # IHT-10-0608
Zoro # G3897008
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Strength Heavy Duty
- Water Resistant/Waterproof Waterproof
- Tarp Finished Width 5 ft 9 in
- Tarp Finished Length 7 ft 9 in
- Color Tan
Explore More Products
- MAURITZON Tarp, 10 x 20 ft, 20 Mil, Polyester Coated Cotton Canvas, Heavy Duty, Gray IHT-06-1020
- MAURITZON Tarp, 10 x 20 ft, 40 mil, Vinyl, Heavy Duty, Black, Tear Resistant, UV Resistant MBT-22-04-1020
- MAURITZON Tarp, 12 x 24 ft, 12 mil, Polyethylene, Heavy Duty, Silver/Black TTS-12000-1224
- MAURITZON Tarp, 6 x 6 ft, 20 Mil, Polyester Coated Cotton Canvas, Heavy Duty, Tan IHT-10-0606
- MAURITZON Tarp, 8 x 12 ft, 40 mil, Vinyl, Heavy Duty, Black, Tear Resistant, UV Resistant MBT-22-04-0812
- MAURITZON Tarp, 4 x 8 ft, 20 Mil, Vinyl, Heavy Duty, Tan IHT-10-0408
- MAURITZON 6' X 8' Super Heavy Duty 15 oz. Flame Resistant Canvas Tarp Olive Drab - CTF-15-01-0608 CTF-15-01-0608-Olive-Drab
- MAURITZON Tarp, Vinyl, Lminatd, 14x20 ft., 18 oz., Grey MVTL-18-06-1420
- MAURITZON Tarp, Vinyl, Laminated, 10x12 ft., 13 oz., Black MVTL-13-04-1012
- GOSPORT MFG CO Tarp Tape TTSI
- TARPS NOW 20' X 30' Actual Size 19'6 X 29'6 Heavy Duty Tan Poly Tarps CSP12T-2030
- Mauritzon Tarps