Mauritzon

Tarp, 8 x 12 ft, 20 Mil, Polyester Coated Cotton Canvas, Heavy Duty, Black

Mauritzon Tarp,  8 x 12 ft,  20 Mil,  Polyester Coated Cotton Canvas,  Heavy Duty,  Black IHT-04-0812
Hover or click to zoom Tap to zoom
Key Features
  • Item: Tarp
  • Water Resistant/Waterproof: Waterproof
  • Tarp Strength: Heavy Duty
  • Tarp Finished Width: 7 ft 9 in
  • Tarp Finished Length: 12 ft
  • Color: Black
  • Tarp Material: Polyester Coated Cotton Canvas
  • Cut Size: 8 x 12 ft
See full product details
$136.79

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Mauritzon #IHT-04-0812 Specifications

  • Item: Tarp
  • Water Resistant/Waterproof: Waterproof
  • Tarp Strength: Heavy Duty
  • Tarp Finished Width: 7 ft 9 in
  • Tarp Finished Length: 12 ft
  • Color: Black
  • Tarp Material: Polyester Coated Cotton Canvas
  • Cut Size: 8 x 12 ft
  • Finished Size: 7 ft 9 in x 12 ft
  • Thickness: 20 Mil
  • Tarp Seam Finish: Single Stitched
  • Standards: ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
  • Tarp Item: Tarp
  • High Visibility: No
  • Grommet Material: Brass
  • Fabric Weight: 14.5 oz/sq yd
  • Grommet I.D.: 0.375 in
  • Grommet Spacing: 24 in
  • Breathable: Yes
  • High-Visibility: No
  • Country of Origin (subject to change): United States

Description

Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 8 x 12 ft, Finished Size 7 ft 9 in x 12 ft, Tarp Finished Length 12 ft, Tarp Finished Width 7 ft 9 in, Tarp Seam Finish Single Stitched, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512

Reviews of Mauritzon #IHT-04-0812

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.