Tire Air Pump, Max Pressure 70 PSI

MAXAIR| Zoro #: G0958571| Mfr #: 7500

$12.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0958571 Mfr #: 7500
Includes: 21" Hose, Valve Quick Connector, 1 3/4" Diameter Steel Barrel, Long-Life Leather Piston, Grip Handles, Large Stable Foot BaseMax. Handle Effort (Lbs.): 250
Item: Air PumpMax. Pressure (PSI): 0 to 70
Type: TireCylinder Stroke (In.): 41
Country of Origin (subject to change): United States

Product Description

Air Pump, Tire, Cylinder Stroke (In.) 41, Max. Pressure (PSI) 0 to 70, Max. Handle Effort (Lbs.) 250, For Use With Automotive Tires, Trailer Tires, Bike Tires, Air Mattresses, Inflatable Rafts, Boats, Includes 21 In. Hose, Valve Quick Connector, 1 3/4 In. Diameter Steel Barrel, Long-Life Leather Piston, Grip Handles, Large Stable Foot Base

Product Reviews

Save 15%. Sign up for Z-mail.