Maxell
Screen Cleaner and Keyboard Cleaning Brush
Mfr # 199265
Zoro # G315136071
product price: $16.35
/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material MicroFiber Cloth
- Length 8.45 in
- For Use With Screens/Keyboard
- Features Microfiber Cloth, Retractable Cleaning Brush, Ammonia and Alcohol-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Maxell
- MFR # 199265
- Zoro # G315136071
- UPC # 25215513299
- Country of Origin Japan
- Category Aerosol Dusters
Dimensions
Length | 8.45 in |
Width | 4.45 in |
Details
Color | White |
Material | MicroFiber Cloth |
For Use With | Screens/Keyboard |
Features | Microfiber Cloth, Retractable Cleaning Brush, Ammonia and Alcohol-Free |
Description
- • Lens cleaner is a compact disc designed to clean CD players and CD gaming stations
- • The safe and effective design features an advanced angle brush. It is easy to use, simply insert into your player or game station.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 6.5 Inch Portable Speaker (PPHP634B)
- BLACK BOX Db9 Line Driver (ME890A-R2)
- ILB GOLD SeaLED Lead Acid Ups Battery, Replacement For Yuasa, Np4-6 Battery (NP4-6 BATTERY)
- BATTERY CLERK AJC® CooPower CP6-4.5 Sealed Lead Acid - AGM - VRLA Battery (COOPOWER-CP6-4.5)
- CHEMTRONICS Aerosol Duster, 10oz Container (ES1020)
- CHEMTRONICS Aerosol Duster, 10oz Container (ES1020R)
- CRC Aerosol Duster, Size 16 oz. (05185)
- DUST-OFF Aerosol Duster, 17 oz., PK2 (DPSJMB2)
- DUST-OFF Aerosol Duster, 17 oz. (DPSJMB)
- SP SCIENCEWARE Dust Remover, 10 oz. (F17080-0200)
- BUSINESS SOURCE Air Duster Cleaner, Moisture-free/Ozone Safe, 10 oz, PK 6 (BSN24306)
- CANLESS AIR SYSTEM Canless Air, Rechargable, 18.2 oz. (CA-202)