Cut Resistant Gloves, Gray, 2XL, PR

MAXICUT BY PIP| Zoro #: G0130435| Mfr #: 19-D475

$20.35 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0130435 Mfr #: 19-D475
Application: Metal Stamping, Electronics Assembly, Wire And Junction Box Applications And Assembly Within Metal HousingsCuff: Knit
Coating Coverage: Palm/Palm Side of FingersSize: 2XL
Thumb Style: StraightLength: 9-3/5"
Suggested Use Environment: OilyANSI/ISEA Puncture Level: 3
Item: Cut Resistant GlovesPuncture Resistant: Yes
ANSI/ISEA Abrasion Level: 4Cut: Gunn
Abrasion Resistant: YesANSI/ISEA Cut Level: 5
Color: GrayCut Resistant: Yes
Palm Material: Nitrile, Dyneema(R)Finger Style: Full
Coating Material: NitrileFinger Material: Nitrile/Dyneema(R)
Lining: Dyneema(R)ANSI Puncture Newtons: Greater Than 100
Standards: ANSI F1790, EN388ANSI Abrasion Cycles: Greater Than 3000
Weight: HeavyANSI Cut Grams: 1663
Country of Origin (subject to change): Sri Lanka

Product Description

Cut Resistant Gloves, Nitrile Coating Material, Dyneema(r) Lining, 5 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 3 ANSI/ISEA Puncture Level, Color Gray, Knit Cuff, Size 2XL, Coating Coverage Palm/Palm Side of Fingers, Thumb Style Straight, Finger Style Full, Length 9-3/5 In., Palm Material Nitrile/Dyneema(r), 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.