Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Gray, M, PR

  • Zoro #: G0130401
  • Mfr #: 19-D475

$20.35 /ea

Order in multiples of 12

  • Puncture Resistant: Yes
  • Cut Resistant: Yes
  • Glove Cut: Gunn
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Maxicut By Pip #19-D475 Specifications

  • Zoro #: G0130401
  • Mfr #: 19-D475
Puncture Resistant: Yes Cut Resistant: Yes
Glove Cut: Gunn Suggested Use Environment: Oily
Coating Coverage: Palm/Palm Side of Fingers ANSI/ISEA Puncture Force: Greater Than 100
ANSI Puncture Newtons: Greater Than 100 Size: M
Item: Cut Resistant Gloves Color: Gray
Finger Style: Full Finger Length: 8-2/3"
Thumb Style: Straight Finger Material: Nitrile/HPPE
Standards: ANSI F1790, EN388 Glove Length: 7-3/4"
ANSI/ISEA Puncture Level: 3 Lining: HPPE
Glove Coating Material: Nitrile Abrasion Resistant: Yes
ANSI/ISEA Cut Level: 5 Glove Size: XS
ANSI Cut Grams: 1663 ANSI/ISEA Abrasion Level: 4
Cuff: Knit ANSI Abrasion Cycles: Greater Than 3000
Application: Metal Stamping, Electronics Assembly, Wire And Junction Box Applications And Assembly Within Metal Housings Palm Material: Nitrile, HPPE
Coating Material: Nitrile Cut: Gunn
Glove Coating Coverage: Palm and Fingers Weight: Heavy
ANSI/ISEA Abrasion Cycles: Greater Than 3000 ANSI/ISEA Cut Load: 1663
ANSI/ISEA Cut Level - 2011: 5 Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, Color Gray, Glove Coating Material Nitrile, Glove Length 7-3/4 In., Glove Size XS, 1 Pair

Technical Guides

Reviews of Maxicut By Pip #19-D475