Cut Resistant Gloves, Gray, XL, PR

MAXICUT BY PIP |Zoro #: G0130365|Mfr #: 19-D470

$19.07 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0130365 Mfr #: 19-D470
Country of Origin (subject to change): Sri Lanka

Product Description

Cut Resistant Gloves, Nitrile Coating Material, Dyneema(r) Lining, 5 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 4 ANSI/ISEA Puncture Level, Color Gray, Knit Cuff, Size XL, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Length 9-2/5 In., Palm Material Nitrile/Dyneema(r), 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.