Maxim
Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke
Mfr # 218-349
Zoro # G1155007
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 1/2 in
- Stroke Length 8 in
- Max. Pressure 2,500 psi
- Retracted Length 18 1/4 in
Replacement Parts
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke 218-338
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke 218-364
- MAXIM Hydraulic Cylinder, 4 In Bore, 6 In Stroke 288-364
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke 288-326
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke 288-370
- MAXIM Hydraulic Cylinder, 2.5" Bore x Seal Kit 204601
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke 288-328
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod 288433
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod 288462
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke 288-356
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 20 In Stroke 218-356
- Maxim Double Acting Hydraulic Cylinders