Maxim
Hydraulic Cylinder, 2 In Bore, 4 In Stroke
Mfr # 288-307
Zoro # G3169686
$190.88
23% off
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 4 in
- Max. Pressure 3,000 psi
- Retracted Length 12 in
- Rod Dia. 1 1/4 in
Replacement Parts
Explore More Products
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke 288-314
- MAXIM Hydraulic Cylinder, 2.5" Bore x Seal Kit 204601
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.25 Rod 288402
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod 288411
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke 218-312
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke 288-365
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod 288450
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 48 In Stroke 218-357
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod 400517
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 12 In Stroke 288-324
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.25 Rod 400515
- Maxim Double Acting Hydraulic Cylinders