Maxim
Hyd Cylinder, 2 In Bore, 24 In Stroke
Mfr # 288-316
Zoro # G2434817
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 24 in
- Max. Pressure 3,000 psi
- Retracted Length 32 in
- Rod Dia. 1 1/4 in
Explore More Products
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke 218-300
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke 218-332
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 36 In Stroke 218-328
- MAXIM Hydraulic Cylinder, 2.5" Bore x Seal Kit 204601
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod 288447
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke 218-301
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod 288421
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod 400525
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod 288451
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod. 297069
- MAXIM Hydraulic Cylinder, 2.5"Bore x 10"Stroke 218566
- Maxim Double Acting Hydraulic Cylinders