This item is Discontinued.

Maxim Lighting Basix 3-Light 19" Wide Oil Rubbed Bronze Vanity Light 2122ICOI

Basix 3-Light 19" Wide Oil Rubbed Bronze Vanity Light (Discontinued)

  • Mfr # 2122ICOI
  • Zoro # G1899437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2122ICOI
Zoro #
G1899437
UPC #
783209004832
Country of Origin
China

Dimensions

Height
19
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Length
8
Thickness
120
Overall Height
9
Backplate Height
5.25

Details

Style
Transitional
Shade Material
Glass
Collection
Basix
Dimmable
Yes
For Use With
4.43
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Ice
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.