
Bodega Bay 8-Light 36" Wide Antique Pecan / Anthracite Fandelier (Discontinued)
- Mfr # 60004APAR
- Zoro # G1504232
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60004APAR
Zoro #
G1504232
UPC #
783209186446
Country of Origin
China
Dimensions
Width
Wood, Steel
Length
Antique Pecan / Anthracite
Height
36
Overall Height
36
Size
Antique Pecan / Anthracite
Overall Length
25.5
Thickness
120
Details
For Use With
14.7
Dimmable
Yes
Bulb Type
E12 Candelabra LED
Maximum Wattage Per Bulb
4
ADA Compliant
No
Collection
Bodega Bay
Number of Bulbs
8
Description
Rings of Ash wood are distressed and then finished In Antique Pecan for that old world feel. Metal accents finished in Anthracite provide a forged iron appearance that complements this rustic design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.