This item is Discontinued.

Maxim Lighting Crescendo 8-Light 24" Wide Satin Nickel Chandelier 26328CLFTSN

Crescendo 8-Light 24" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 26328CLFTSN
  • Zoro # G1885881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26328CLFTSN
Zoro #
G1885881
UPC #
783209212176
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Overall Length
26
Inside Diameter
72.5
Overall Height
36
Width
Steel, Glass
Thickness
120
Height
24
Wire Length
120
Minimum Height
27
Maximum Height
72.5

Details

For Use With
6.8
Dimmable
Yes
Collection
Crescendo
ADA Compliant
No
Shade Finish
Clear and Frosted
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
8

Description

The ring fixture has become a staple in today's interior decor. This collection features a transitional design which works in both Contemporary and Traditional applications. Available in Satin Nickel or Oil Rubbed Bronze, the rings radiate elongated cast arms that cradle cylindrical Clear glass shades with a Frosted band to eliminate glare.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.